1711163-2 | COMMSCOPE

COMMSCOPE | 1711163-2 | 4-Pr 23AWG Cat7 600Mhzpimf Pairs Individually Foiled1000Mt Reel White

  • Manufacturer # 1711163-2
  • Anixter #CMZ-00423PIMF-7AR
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: WHITE
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: DATA
Description

Compact Cat.7 compliant. 4 pairs, reel 1000 m., OD 7,0 mm

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items