Select Country and Language Europe, Middle East & Africa / English
Change Country
1711163-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711163-3 | 4-PR 23AWG CAT7 600MHZ PIMF PAIRS INDIVIDUALLY FOILED500M REEL PURE WHITE

  • Manufacturer # 1711163-3
  • Anixter #CMZ-00423PIMF-7-T-EC
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: WHITE
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: DATA
Description

Qualified against IEC 61156-5 Cat. 7 and EN 50288-4-1 Individually foiled pairs plus overall foil shield and drain wire AWG 23 solid conductor LSZH sheath Color: white

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items