Select Country and Language Europe, Middle East & Africa / English
Change Country
1711163-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711163-5 | 4-Pr 23AWG Cat7 600Mhz, PIMF, Pairs Individually Foiled, 1000Mt Reel Red

  • Manufacturer # 1711163-5
  • Anixter #CMZ-00423PIMF-7R3
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: BLUE
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items