1711213-3 | COMMSCOPE

COMMSCOPE | 1711213-3 | PHONE PATCH PANEL 25 PORTS

  • Manufacturer # 1711213-3
  • Anixter #301175
Category: CATEGORY 3
Number of Pairs: 100
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

19", 1 U, Telephone Panel with 25 ports Active Pin-out: 36.45 Conductor diameter range from AWG 26-23 (0.4-0.6 mm) Including grounding bolt

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items