1711276-1 | COMMSCOPE

COMMSCOPE | 1711276-1 | 2-Port Shuttered Module45X45mm Iconablewhite (Ral 9003)

  • Manufacturer # 1711276-1
  • Anixter #342648
Category: CATEGORY 5E
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

Unloaded Single Port half width shuttered module (spring loaded) with 22.5 x 45 mm footprint Unloaded Dual and Single Port full width shuttered module (spring loaded)with 45 x 45 mm footprint Frame outer dimension 86x86 mm Frame mounting dimension 60 m m Color pure white (RAL 9010)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items