Select Country and Language Europe, Middle East & Africa / English
Change Country
1711284-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711284-1 | PATCH PANEL CAT5E 48P 1U UNSHIELD

  • Manufacturer # 1711284-1
  • Anixter #428589
Category: CATEGORY 5E
Color: BLACK
Family: CLARITY 5E
Market Name: NETCLEAR
Number of Ports: 24
Rack Units: 1
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

19", 1 U, RJ45 Patch Panel with 24 or 48 ports Cat. 5E LSA+™ & 110 Connect compatible connecting blocks Rear cable management Including grounding bolt Universal wiring T568 A or B wiring pattern Color: balck (RAL 9005)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items