Select Country and Language Europe, Middle East & Africa / English
Change Country
1711302-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711302-1 | Double Faceplate For 2 Lj6C86 X 86 mm.White (Tal9003)

  • Manufacturer # 1711302-1
  • Anixter #330500
Color: WHITE
Gang: 2
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

Dual port LJ6C unloaded faceplate

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items