Select Country and Language Europe, Middle East & Africa / English
Change Country
1711348-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711348-1 | Unloaded Lj6C Snap In Module

  • Manufacturer # 1711348-1
  • Anixter #330501
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

Unloaded faceplate accepts either 1 oer 2 LJ6C shuttered modules Dimensions faceplate: 86 x 86 mm (single and dual port) Single shuttered LJ6C module (spring loaded shutter) Dimensions module 25 x 39 mm Color: signal white (RAL 9003)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items