1711357-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711357-1 | IP 44 box with AMP-TWIST 6S Floor Die-cast Outlet

  • Manufacturer # 1711357-1
  • Anixter #337224
Category: CATEGORY 6
Color: WHITE
Gang: 2
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items