1711399-1 | COMMSCOPE

COMMSCOPE | 1711399-1 | Single Gang Unloaded Faceplate, 50 mm x 50 mm, White, EMEA use only

  • Manufacturer # 1711399-1
  • Anixter #334103
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

Unloaded faceplate accepts either 2 or 4 BS 50 mm shuttered modules Dimensions faceplate: 86 x 86 mm (single gang) or 145 x 86 mm (dual gang) Single shuttered 50 mm module (spring loaded shutter) Dimensions module: 25 x 50 mm Color: signal white (RAL 9003)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items