Select Country and Language Europe, Middle East & Africa / English
Change Country
1711417-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711417-1 | 2 PORT ANGLED 45X45MM SHUTTERED MODULE WHITE

  • Manufacturer # 1711417-1
  • Anixter #323926
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

Dual outlet 45 x 45 mm, angled, with shutter, pure white RAL 9010

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items