1711488-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711488-1 | INSTALL KIT SINGLE ACO II BOX(45X45M)SHIELDED HOUSING +GIGAALMOND (RAL1013)

  • Manufacturer # 1711488-1
  • Anixter #421385
Category: CATEGORY 6
Color: ALMOND
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Description

Shielded installation kit flushmount Applicable to 45 x 45 mm "Mosaic" systems Faceplate 45 x 45 mm Shielded edge connector Mark II with PiMF management Shielded housing with 360 cable clamp Strain relief Top, feft or right cable entry 2.0 GHz performance

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items