1711537-2 | COMMSCOPE

COMMSCOPE | 1711537-2 | DIN Flushmount 3-Port Angled Outlet, includes 50 mm x 50 mm Faceplate and 80 mm x 80 mm Frame, Pure White

  • Manufacturer # 1711537-2
  • Anixter #345023
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items