Select Country and Language Europe, Middle East & Africa / English
Change Country
1711686-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711686-1 | 24-Port Panel Aco Plus Shield Housing "Cat7" Edge Connectors 2U 19" Almond

  • Manufacturer # 1711686-1
  • Anixter #407917
Color: GREY
Number of Ports: 24
Rack Units: 2
Description

2 U Patch Panel for 24 inserts Performance up to 2.0 GHz Fast and easy installation Improved shield effectiveness for high frequency applications (e.g. Cat. 6A/7A) Straight cable exit plus management bar Kit includes 24 die cast housings, 24 edge connectors, frames, monting material and grounding bolt mounting material and grounding bolt

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items