Select Country and Language Europe, Middle East & Africa / English
Change Country
1711716-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711716-1 | AMPTWIST CAT6A SHIELDED JACK W/O DUST COVER, 0-1711716-1

  • Manufacturer # 1711716-1
  • Anixter #415792
Category: CATEGORY 6A
Color: STAINLESS STEEL
Family: 110CONNECT
Number of Ports: 1
Sub Family: SL SERIES JACK
Termination: 110
Wiring: A/B UNIVERSAL
_Color: Black
Description

Class EA / Category 6A as per ISO/IEC 11801 Ed.2 Amd.2 Termination time less than 1 Minute (using Tyco Electronics patented AWC technique) Patented shield clamp with integrated strain relief Available with or without dust cover Optional colored dust covers available

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items