1711716-1 - COMMSCOPE - AMP-TWIST SL-series | Anixter
1711716-1 | COMMSCOPE

COMMSCOPE | 1711716-1 | AMP-TWIST SL-series Modular Jack, Category 6AS, Shielded, 8-position, without Dust Cover (12 Pack inc Spacer)

  • Manufacturer # 1711716-1
  • Anixter #591472
Category: CATEGORY 6A
Color: GREY
Number of Ports: 1
Termination: 110MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items