1711796-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711796-1 | Amp Co Plus Insert, Category 6A, 1 x RJ45, Almond

  • Manufacturer # 1711796-1
  • Anixter #430764
Category: CATEGORY 6
Color: ALMOND
Gang: 1
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 1
Termination: IDC
Wiring: T568A
Description

Exchangeable system insert 1 x RJ45 Cat. 6A Re-Embedded Tested / Class EA Application: 1 x all applications incl. 10 Gigabit Ethernet, Gigabit Ethernet 1000 Base-T, 1000 Base-TX or 1.2 GBit ATM Pin out: EIA/TIA 568 A: 8 pins, shielded

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items