1711804-5 | COMMSCOPE

COMMSCOPE | 1711804-5 | AMP CO Plus Insert, Category 6A Mixed, 2 X RJ45, Pure White

  • Manufacturer # 1711804-5
  • Anixter #430768
Category: CATEGORY 6
Color: WHITE
Number of Ports: 2
Pinout: 36,45 + 12,36 ; 2 x 4 pins, shielded
Description

Exchangeable system insert 2 x RJ45 Cat. 6A Re-Embedded Tested / Class EA Application: 1 x Fast Ethernet 100 Base-TX, 1 x ISDN, xDSL or Token Ring Pin out: 36.45 + 12.36; 2 x 4 pins, shielded

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items