Select Country and Language Europe, Middle East & Africa / English
Change Country
1711807-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711807-1 | 2-PORT INSERT SHIELDED 2 X ISDN XDSL TR CAT 6

  • Manufacturer # 1711807-1
  • Anixter #430770
Category: CATEGORY 6
Color: ALMOND
Number of Ports: 2
Termination: 110
Description

Exchangeable system insert 2 x RJ45 Cat. 6A Re-Embedded Tested / Class EA Application: 2 x ISDN, xDSL or Token Ring Pin out: 36.45 + 36.45; 2 x 4 pins, shielded

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items