1711819-2 | COMMSCOPE

COMMSCOPE | 1711819-2 | RJ45 Patch Cord, Category 6A, S/FTP, LSZH, Stranded, Red, 2m

  • Manufacturer # 1711819-2
  • Anixter #430653
Category: CATEGORY 6A
Color: RED
Connector Type: RJ45 TO RJ45
Lengths: 2 M : 6.56 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

Exceeds Cat. 6A performance suitable for 10Gb/s data transmission Compliant to ISO/IEC 11801 and EN 50173-1 Cat. 7 S/FTP stranded cable LSZH sheath Color-matched snagless boots Universal B-wiring

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items