Select Country and Language Europe, Middle East & Africa / English
Change Country
1711897-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711897-1 | DIN RAIL ADAPTER FOR AMPTWIST AND SL SERIES JACKS INCL. 2 TIE WRAPS

  • Manufacturer # 1711897-1
  • Anixter #430446
Color: GREY
Loaded: NO
Description

IP20 protection Mounting on DIN Rail TH35 1 TE (18 mm) width (DIN 43880) Built-in potential balance spring IP 20 Color gray (RAL 7035) Protection class I Application instruction: 114-93017

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items