1725080-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1725080-1 | SL SERIES JACK TERMINATION HAND TOOL 1725080-1

  • Manufacturer # 1725080-1
  • Anixter #322408
Copper Type: PUNCHDOWN/IMPACT
Fiber Type: CRIMP
RF Coax Type: CRIMPER
Type: COPPER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items