Select Country and Language Europe, Middle East & Africa / English
Change Country
1725150-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1725150-1 | SL Series Modular Jack Termination Tool with Lacing Fixture& Bag For 110C& Twist 6S Jacks

  • Manufacturer # 1725150-1
  • Anixter #285415
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

The SL Series Jack Termination Tool terminates and cuts all eight conductors at once, allowing for quick and easy terminations in about half the time of a punch-down tool. It also simplifies the lacing process, producing consistent terminations each time while maintaining pair twist. The SL Series tool has a built-in cable stripper that makes cable preparation easy and fast. The tool will terminate Category 3, Category 5e and Category 6 SL Series jacks, as well as AMP-TWIST shielded jacks.

Features
  • Terminates all AMP-TWIST and SL Series Modular Jacks
  • Strips cable, marks foil, terminates and cuts 8 conductors at once
  • Maintains twisted pair integrity
  • Lacing fixture assures simple and efficient use (not used for AMP-TWIST Jacks)
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Industry Standards.Government/Industry Qualification: No
  • Product Type Features.Product Classification: Tooling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items