Select Country and Language Europe, Middle East & Africa / English
Change Country
1754138-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1754138-1 | Termination/Professional Installer Kits and Accessories; Accessory Accessory Type: Cable/Buffer Holder For Use With LIGHTCRIMP PLUS LC Not relevant for RoHS and/or ELV compliance Lead Free Solder Processes: Not relevant for lead free process

  • Manufacturer # 1754138-1
  • Anixter #289302
Fiber Type: CRIMP
Type: FIBER
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Cable/Buffer Holder
  • Other.Comment: With fiber guide.
  • Product Type Features.For Use With: LIGHTCRIMP PLUS LC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items