Select Country and Language Europe, Middle East & Africa / English
Change Country
1754765-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1754765-1 | Inspection Microscopes, Kits and Accessories; Accessory For Use With 200x Microscope (20x Eyepiece) Accessory Type: Connector Adapter Connector Adapter Type: 1.25mm Universal NETCONNECT Industry Application

  • Manufacturer # 1754765-1
  • Anixter #400241
Connector Type: UNIVERSAL
Type: MICROSCOPES
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Connector Adapter
  • Other.Comment: Used to inspect LC and MU Connectors.
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.For Use With: 200x Microscope (20x Eyepiece)
  • Configuration Features.Connector Adapter Type: 1.25mm Universal
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items