Select Country and Language Europe, Middle East & Africa / English
Change Country
1777041-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1777041-1 | Copper Patch Panels; Product Category: MRJ21 Patch Panel Patch Panel Ethernet Speed: 10/100/1000 Base-T Front Connector Interface: RJ21 48 Ports

  • Manufacturer # 1777041-1
  • Anixter #355587
Category: CAT 6
Color: BLACK
Number of Ports: 48
Rack Units: 1
Wiring: A/B UNIVERSAL
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Patch Panel
  • Configuration Features.Rack Units: 1
  • Electrical Characteristics.Shielded: No
  • Dimensions.Height (mm [in]): 44.45 [1.750]
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ21
  • Product Type Features.Footprint: Flat
  • Conditions for Usage.AMPTRAC Enabled: No
  • Product Type Features.Number of Ports: 48
  • Other.Industry: Enterprise Network Solutions
  • Body Features.Mount Style: 19" Rack
  • Product Type Features.Product Category: MRJ21 Patch Panel
  • Configuration Features.Connectivity Included: Yes
  • Body Features.Rack Mounted: Yes
  • Product Type Features.Industry Application: NETCONNECT
  • Operation/Application.Ethernet Speed: 10/100/1000 Base-T
  • Body Features.Number of Fiber Count: 48
  • Contact Features.Enclosure Type: Patch
  • Body Features.Enclosure Dimensions: 5.25 x 17 x 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items