Select Country and Language Europe, Middle East & Africa / English
Change Country
1777053-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1777053-1 | ANGLED PATCH PANEL Assembly, 48 PO, AMPTR

  • Manufacturer # 1777053-1
  • Anixter #370204
Number of Ports: 48
Rack Units: 1
Specifications
  • Product Type Features.Termination Method to Wire/Cable: Crimp
  • Contact Features.Contact Size: 16
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items