Select Country and Language Europe, Middle East & Africa / English
Change Country
18-171-46 | SUPERIOR ESSEX

SUPERIOR ESSEX | 18-171-46 | 24-3P UTP-CMP SOL BC CAT 3 FRPVC/FRPVC WHITE JACKET REELSLAN/HIGH SPEED DATA

  • Manufacturer # 18-171-46
  • Anixter #CMP-00324SPP-3
AWG: 24
Approx. Wt. lb./1,000 ft.: 16
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 3 PAIR
Fire Rating: PLENUM
Jacket Color: White
Jacket Color: WHITE
No. of Pairs: 3
Nom. O.D. (in.): 0.150
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Vendor: Prestolite
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items