1800B | BELDEN

BELDEN | 1800B | 24-1P STR TC FPE SHLD PVC JKT GREY NEC CM ROHS DIGITAL AUDIO

  • Manufacturer # 1800B
  • Anixter #B1800B-09
AWG: 24
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Copper: TC
Fire Rating: GENERAL PURPOSE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: PVC
NEC Rating: UL LISTED ART 800
No. of Pairs: 1
Nom. Capacitance (pF/ft.): 13
Nom. O.D. (in.): 0.177
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Shield: Foil
Stranding: 7x32
UL Designation: CMG
Weight lb./1,000 ft.: 18
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items