Select Country and Language Europe, Middle East & Africa / English
Change Country
1804A | BELDEN

BELDEN | 1804A | 28-4C STR TNC PP 78% BRD SHD CC;2BLU 2WHT PVC JKT YELL MINI STAR QUAD

  • Manufacturer # 1804A
  • Anixter #B1804A-05
AWG: 28
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 28 AWG (AMERICAN WIRE GUAGE)
Conductor Type: STRANDED CONDUCTOR
Copper: SPC
Fire Rating: GENERAL PURPOSE
Insulation Material: PP-POLYPROPYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Black matte PVC
NEC Rating: NOT LISTED BY UL UNDER NEC
No. of Conductors: 4
Nom. Capacitance (pF/ft.): 40
Nom. O.D. (in.): 0.115
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
Shield: 78% TC Braid
Stranding: 19x40
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items