Select Country and Language Europe, Middle East & Africa / English
Change Country
1815660 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 1815660 | 40PCE 1/4" SQ DRIVE SOCKET SET1815660

  • Manufacturer # 1815660
  • Anixter #HTSOSED250SSE40001
Category: SOCKETS AND ACCESSORIES
Drive / Blade: DRIVE - 1/4" - SQUARE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME VANADIUM
Product Type: SOCKET - SET
Size / Capacity: SET - 40 PIECE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items