183-100 | ANIXTER ADHESIVES

ANIXTER ADHESIVES | 183-100 | 100MM X 100M BLACK 100MU PROT TAPE POLYOLEFINE/RUBBER 183-100

  • Manufacturer # 183-100
  • Anixter #ATPROTM1000N10000201
Adhesive Type: RUBBER
Category: PROTECTION TAPES
Color: BLACK
Length: 100M
Liner Type: NONE
Product Type: PROTECTION TAPE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 100 MICRON
Temporary / Permanent: TEMPORARY
Width: 100MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items