Select Country and Language Europe, Middle East & Africa / English
Change Country
18304 | ROCOL

ROCOL | 18304 | 18 KG ROCOL 18304 TUFGEAR UNIVERSAL

  • Manufacturer # 18304
  • Anixter #CLSCPK1800000
Capacity: 18KG
Category: CORROSION PROTECTION
Container Type: TUB
Material: COMPOUND
Product Type: SURF COATING - PROTECTIVE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items