Select Country and Language Europe, Middle East & Africa / English
Change Country
183079A 0072000 | BELDEN

BELDEN | 183079A 0072000 | Multi-Conductor - Continuous Armor DataBus ISA/SP-50 PROFIBUS Cable ArmorED 1PR 22 AWG FRFPEFRPESHPVC Violet

  • Manufacturer # 183079A 0072000
  • Anixter #B183079A
AWG: 18 (7X26)
Approx. Wt. lb./1,000 ft.: 170
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding/Dia. AWG & Type: 1/0.026/22/BC
Conductor Type: SOLID CONDUCTOR
Conductors: 1 Pr Stranded TC
Fire Rating: GENERAL PURPOSE
Imped. Ohms: 150
Insulation Material (O.D. in.): FRFPE
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Insulation: PE
Jacket Color: Blue
Jacket Color: VIOLET (PURPLE)
Jacket Material Color (O.D. in.): PVC/VIOLET/0.587
Jacket Material: PVC (CPE optional)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG
Nom. O.D. (in.): 0.253
Rating: CMR/CMG
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield & Material: 100% Shield
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Shield: 65% TC Braid
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 36.1
_NEC Rating: CM
Description

22 AWG solid bare copper conductors, FHDPE insulation, Beldfoil (100% coverage) plus a tinned copper braid shield (65% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items