183092A 0102000 | BELDEN

BELDEN | 183092A 0102000 | Coax - ControlNet Quad Shielded Coax ArmorED Coax PVC Black

  • Manufacturer # 183092A 0102000
  • Anixter #B183092A
Approx. Wt. lb./1,000 ft.: 154
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BCCS
Conductor Type: SOLID CONDUCTOR
Conductors: 1C Solid BCCS
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.180
Insulation: FPE
Jacket Color: Black
Jacket Material Color (O.D. in.): PVC/BLK/0.570
Jacket Material: PVC (CPE optional)
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 820 CABLE TV
Nom. O.D. (in.): 0.570
Notes/Special Features: ALUMINUM CORRUGATED ARMOR
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CL2, CM
RoHS Compliant: YES
Screen/Shield Type: TRI SHIELD (F/B/F)
Shield: Quad
Vendor: Belden
_NEC Rating: CM CL2
Description

RG-6/U Type, 18 AWG solid bare copper-covered steel, foam Polyethylene insulation, Duobond IV Quad Shield, inner PVC Jacket, continuously corrugated aluminum armor, outer PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items