Select Country and Language Europe, Middle East & Africa / English
Change Country
183569-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 183569-1 | PATCH PANEL 32 PORT ACO 19 INCH WIDE, SHIELDED HOUSING 4-U RACK MOUNT SPACE COLOR ALMOND

  • Manufacturer # 183569-1
  • Anixter #524023
Category: CAT 5E
Color: WHITE
Number of Ports: 32
Rack Units: 4
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items