183861-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 183861-1 | FACEPLATE JACK COLOR WHITE, 45 X 45 MM FOR USE WITH AMP 110 CONNECT

  • Manufacturer # 183861-1
  • Anixter #525131
Category: CATEGORY 5E
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items