Select Country and Language Europe, Middle East & Africa / English
Change Country
18442 | DRAPER

DRAPER | 18442 | 180MM KNIPEX EXPERT DIAGONAL SIDE CUTTER DRAPER 18442

  • Manufacturer # 18442
  • Anixter #HTCUDIM1800006
Category: PLIERS AND CUTTERS
Height / Depth: NONE
Length: 180MM
Material: STEEL
Product Type: CUTTER - DIAGONAL (SIDE)
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items