1850547 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 1850547 | 17MM 1/2" DR SOCKET 5112.17 GEDORE 1850547

  • Manufacturer # 1850547
  • Anixter #HTSOHED500SM170003
Category: SOCKETS AND ACCESSORIES
Drive / Blade: DRIVE - 1/2" - SQUARE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME VANADIUM
Product Type: SOCKET - HEXAGON
Size / Capacity: 17.0 MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items