1852 BR001 | ALPHA WIRE

ALPHA WIRE | 1852 BR001 | Hook Up Wire, 28AWG, 1000 FT, Brown

  • Manufacturer # 1852 BR001
  • Anixter #A1852-1
Conductor Material: TINNED COPPER
Conductor Size: 28 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Insulation Color: BROWN
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: NO JACKET
Mil Spec: MIL-W-16878/1 (TYPE B)
Product Type: M16878
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
Voltage Rating: 600 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items