1855ECH.00500 | BELDEN

BELDEN | 1855ECH.00500 | RG59/U HDTV/SDI DIGITAL COAX LSNH/FRNC GREEN SHEATH IEC 602332-3-24 ROHS

  • Manufacturer # 1855ECH.00500
  • Anixter #B1855ECH-04
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Material: BARE COPPER
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items