185909-2 | COMMSCOPE

COMMSCOPE | 185909-2 | INSTALLATION KIT SINGLE WALL BOX(45X45MM)SHIELDED HOUSINGW EDGE CONNECTOR PK10

  • Manufacturer # 185909-2
  • Anixter #525043
Category: CATEGORY 5E
Color: IVORY
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items