Select Country and Language Europe, Middle East & Africa / English
Change Country
1859246-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1859246-3 | Cable Assembly Modular 24-4Pr Strandedcat6 T568A/B 3 FT Gray

  • Manufacturer # 1859246-3
  • Anixter #488786
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Family: NETCONNECT
Lengths: 3 FT. : 0.91 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: PATCH CORD
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items