1864AF2V1000 | BELDEN

BELDEN | 1864AF2V1000 | Category 5 Nonbonded-Pair Cable

  • Manufacturer # 1864AF2V1000
  • Anixter #CM-02524CAX-5B-OEM
Box/Reel: Reel
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: RISER
Jacket Color: Gray
Jacket Color: GREY
Jacket Material: PVC
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
_Color: Gray
Description

24 AWG solid bare copper conductors, non-plenum, Polyolefin insulation, twisted pairs, rip cord, see color code chart (below), PVC jacket (light gray or blue)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items