1871696-1 | COMMSCOPE

COMMSCOPE | 1871696-1 | Hand Held Fiber Cleaver

  • Manufacturer # 1871696-1
  • Anixter #352651
Fiber Type: CLEAVER/SCRIBE
Type: FIBER
Description

Termination Tooling Type: Cleave Tool For Use With CORELINK, For Use With Fusion Splice, For Use With LIGHTCRIMP PLUS, For Use With MT-RJ Jack Not relevant for RoHS and/or ELV compliance Lead Free Solder Processes: Not relevant for lead free process

Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Termination Tooling
  • Body Features.Type: Cleave Tool
  • Product Type Features.For Use With: CORELINK, Fusion Splice, LIGHTCRIMP PLUS, MT-RJ Jack
  • Body Features.Soft Case: With
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items