1873-AW | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | 1873-AW | Open End Wrench for 1873 EZfit connectors, 2-3/8 in opening

  • Manufacturer # 1873-AW
  • Anixter #1873-AW
Coax Construction: COAXIAL
Conductor Material: BARE COPPER
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: AIR
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: NO JACKET
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: UNSHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items