188650-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 188650-4 | 1-PORT EMT RJ-45 110 FTP CAT5ET568A - 90 CABLE ENTRY FOR FT T568A - 90Â CABLE

  • Manufacturer # 188650-4
  • Anixter #517350
Category: CATEGORY 5
Color: ALMOND
Number of Ports: 1
Termination: 110
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items