Select Country and Language Europe, Middle East & Africa / English
Change Country
188650-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 188650-5 | 1 PORT MODULAR JACK ELECTRO MAGNETIC TECHNOLOGY T568A/B WIRING 180 DEGREE CABLE ENTRY BACKSIDE PAIRS IN METAL FOIL CAT 5E

  • Manufacturer # 188650-5
  • Anixter #541780
Category: CATEGORY 5E
Color: STAINLESS STEEL
Number of Ports: 1
Termination: 110
Wiring: T568A
Description

EMT Modular Jack. 110 Connect. 8 POS. PBT housing material. Housing Flammability rated UL 94V-0. Cable inlet assembly is mounted in a 180 position to the jack entrance. Max cable diameter 10mm. Connector blocks will terminate 22-26 AWG solid conductors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items