188998 | KLINGSPOR

KLINGSPOR | 188998 | 100 X 2.5 X 16MM AL OX D/CTR CUTTING DISC MED BOND KLINGSPOR A24EXTRA

  • Manufacturer # 188998
  • Anixter #ABDICDM1000M25000
Category: CUTTING DISCS
Diameter: 100MM
Grit / Grade: NONE
Length: NONE
Material: ALUMINUM OXIDE
Product Type: DISC - CUTTING - DEPRESSED CENTRE
Special Attribute 1: BOND - MEDIUM
Spindle / Bore: 16MM
Width / Thickness: 2.5MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items