1892C | ALPHA WIRE

ALPHA WIRE | 1892C | Communication-Control-Industrial-Cable, Communication-Control, 2 Conductor, 12 AWG, Unshielded, 300 V, PVC Jacket, PVC Insulation, 0.312 Jacket Diameter, 0.023 Jacket Thickness, 65/30 Stranding

  • Manufacturer # 1892C
  • Anixter #A1892C
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CLASS 2
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65
CSA AWM I_II A_B
CSA FT1
UL VW-1
UL CL2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items